

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
60BB15H 5/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
60BB15H 5/8 IDLER SPROCKET ; 3/4" P 15T HT BALL BRG 5/8" BORE
Roller Chain; 5/8" Bore; 60 Chain Size; 15 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
60BB15H 5/8
BDI #
622672
Details
112.52
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/60BB15H-5-8/p/622672
Your Price
$ 112.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.498
EAN
0697950340500
Product Group - BDI
M02342
Chain Size
60
Chain Type
Roller Chain
Number of Teeth
15
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.459 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Internal Number
60BB15H 5/
Weight / LBS
1.06
Long Description
Roller Chain; 5/8" Bore; 60 Chain Size; 15 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Outside Diameter
3.98 Inch | 101.092 Millimeter
Length Thru Bore
0.72 Inch | 18.288 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh