https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-PLSTC-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIwOXxpbWFnZS9qcGVnfGFHSTJMMmcxWmk4eE1EYzJPRFk0TnpZMk1UQTROaTlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5UVRGTlVRMTh4WHpNd01IZ3pNREF1YW5CbnxiNmYwMmI5OGYwZDFmODA4ZWIyNmJhM2E2NzZhYmY5MGEzMDBiZmE0ZDNhMDg4N2MyMzJhNjUwNWU5OWVmMmRj
https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-PLSTC-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIwOXxpbWFnZS9qcGVnfGFHSTJMMmcxWmk4eE1EYzJPRFk0TnpZMk1UQTROaTlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5UVRGTlVRMTh4WHpNd01IZ3pNREF1YW5CbnxiNmYwMmI5OGYwZDFmODA4ZWIyNmJhM2E2NzZhYmY5MGEzMDBiZmE0ZDNhMDg4N2MyMzJhNjUwNWU5OWVmMmRj
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
60BB15NM 1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
60BB15NM 1/2 IDLER SPROCKET ; BALL BEARING PLASTIC
Roller Chain; 1/2" Bore; 60 Chain Size; 15 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Plastic
Part #
60BB15NM 1/2
BDI #
622673
Details
296.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/60BB15NM-1-2/p/622673
Your Price
$ 296.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.145
EAN
0697950353173
Product Group - BDI
M02342
Chain Size
60
Chain Type
Roller Chain
Number of Teeth
15
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Plastic
Inch - Metric
Inch
Other Features
0.459 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Internal Number
60BB15NM 1
Weight / LBS
0.32
Long Description
Roller Chain; 1/2" Bore; 60 Chain Size; 15 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Plastic
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.98 Inch | 101.092 Millimeter
Length Thru Bore
0.72 Inch | 18.288 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

