MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
60BR17 1 1/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
60BR17 1 1/8 IDLER SPROCKET ; BRONZE BUSH
Roller Chain; 1-1/8" Bore; 60 Chain Size; 17 Teeth; Sleeve Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Steel
Part #
60BR17 1 1/8
BDI #
622677
Details
195.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/60BR17-1-1-8/p/622677
Your Price
$ 195.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.22
EAN
0697950341828
Product Group - BDI
M02312
Chain Size
60
Chain Type
Roller Chain
Number of Teeth
17
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Sleeve Bearing
Material
Steel
Inch - Metric
Inch
Other Features
3.25 Inch Hub Diameter | 0.459 Inch Teeth Width | Bronze Bearing | Double Loop Grease Groove
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Internal Number
60BR17 1 1
Weight / LBS
2.75
Long Description
Roller Chain; 1-1/8" Bore; 60 Chain Size; 17 Teeth; Sleeve Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Steel
Outside Diameter
4.46 Inch | 113.284 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
1.56 Inch | 39.624 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


