https://www.bdiexpress.com/medias/INDL-JSPKTXX-IDLR-BB-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNzl8aW1hZ2UvanBlZ3xhREJqTDJnd05pOHhNREkwTVRNME9ESXdOall5TWk5SlRrUk1MVXBUVUV0VVdGaGZTVVJNVWw5Q1FsOVRWRXhmTVY4ek1EQjRNekF3TG1wd1p3fGYwZjljM2U4YTZmNzZkNWU1NTJmODk0ZGRhMGNiZGVmYzZjMzE0ODlmM2Y5MWMwMjM3OTgyYTUyMDI5ZmJiM2Q
https://www.bdiexpress.com/medias/INDL-JSPKTXX-IDLR-BB-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNzl8aW1hZ2UvanBlZ3xhREJqTDJnd05pOHhNREkwTVRNME9ESXdOall5TWk5SlRrUk1MVXBUVUV0VVdGaGZTVVJNVWw5Q1FsOVRWRXhmTVY4ek1EQjRNekF3TG1wd1p3fGYwZjljM2U4YTZmNzZkNWU1NTJmODk0ZGRhMGNiZGVmYzZjMzE0ODlmM2Y5MWMwMjM3OTgyYTUyMDI5ZmJiM2Q
TIMKEN LOVEJOY
TIMKEN LOVEJOY
80BB12 M20 SET
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
80BB12 M20 SET IDLER SPROCKET ; RUNRIGHT
Sprocket, Idler; Roller Chain; 3/4" Bore; 80 Chain Size; 1" Chain Pitch; 12 Teeth; Ball Bearing; 1 Number of Row; Hardened Teeth; Steel
Part #
80BB12-M20 SPROCKET SET
BDI #
23186950
Details
227.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/80BB12-M20-SET/p/23186950
Your Price
$ 227.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.85
EAN
0685144849724
Product Group - BDI
M02342
Chain Size
80
Chain Type
Roller Chain
Number of Teeth
12
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
RunRight
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Sprocket, Idler; Roller Chain; 3/4" Bore; 80 Chain Size; 1" Chain Pitch; 12 Teeth; Ball Bearing; 1 Number of Row; Hardened Teeth; Steel
Length Thru Bore
0.438 Inch | 11.125 Millimeter
Outside Diameter
4.34 Inch | 110.236 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


