

TSUBAKI
TSUBAKI
81XC14X3G IDLER URE
TSUBAKI TSUBAKI
Description
81XC14 X 3 7/16 IDLER URETHANE BUSHED ; POR SPROCKETS
Idler Chain Sprocket; 81X Chain Size; 2-39/64" Chain Pitch; 14 Teeth; 1 Row of Teeth; Hardened Teeth; Ball Bearing; Steel
Part #
81XC14X3GIDLERURE
BDI #
917611
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/81XC14X3G-IDLER-URE/p/917611
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02342
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Idler Chain Sprocket
Product Specification
81X Chain Size; 2-39/64" Chain Pitch; 14 Teeth; 1 Row of Teeth; Hardened Teeth; Ball Bearing; Steel
Long Description
Idler Chain Sprocket; 81X Chain Size; 2-39/64" Chain Pitch; 14 Teeth; 1 Row of Teeth; Hardened Teeth; Ball Bearing; Steel