https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-AG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMjB8aW1hZ2UvanBlZ3xhR013TDJneU1pOHhNRGMyT1RJd05ESTRNVE0zTkM5SlRrUllXRmhUVUV0VVdGaGZTVVJNVWw5Q1FsOUJSMTh6TURCNE16QXdMbXB3Wnd8Njk2ZWQ0OGM5ZjI5OGM2MTU1OWZjNmQ5YzA4MmNlY2E0MzU0NDI1MjQ5ZjlhOTAwZTA2ZmNjMDNkODdiMzRhYQ
https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-AG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMjB8aW1hZ2UvanBlZ3xhR013TDJneU1pOHhNRGMyT1RJd05ESTRNVE0zTkM5SlRrUllXRmhUVUV0VVdGaGZTVVJNVWw5Q1FsOUJSMTh6TURCNE16QXdMbXB3Wnd8Njk2ZWQ0OGM5ZjI5OGM2MTU1OWZjNmQ5YzA4MmNlY2E0MzU0NDI1MjQ5ZjlhOTAwZTA2ZmNjMDNkODdiMzRhYQ
AETNA BEARING
AETNA BEARING
AG2417-A
AETNA BEARING AETNA BEARING
Description
AG2417A ; UNGROUND IDLER BEARING
Sprocket, Idler; Roller Chain; 0.519" Bore; 60 Chain Size; 15 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
AG2417A
BDI #
17151674
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/AG2417-A/p/17151674
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.38
Product Group - BDI
M02342
Chain Size
60
Chain Type
Roller Chain
Number of Teeth
15
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.344 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.aetnabearing.com
Weight / LBS
0.83
Long Description
Sprocket, Idler; Roller Chain; 0.519" Bore; 60 Chain Size; 15 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Outside Diameter
3.906 Inch | 99.212 Millimeter
Length Thru Bore
0.927 Inch | 23.546 Millimeter
Bore
0.519 Inch | 13.183 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

