https://www.bdiexpress.com/medias/INDAETSPKTXX-IDLR-BB-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MzN8aW1hZ2UvanBlZ3xhRFk0TDJoa01DOHhNRFUwT0RFek5URTVPRGMxTUM5SlRrUkJSVlJUVUV0VVdGaGZTVVJNVWw5Q1FsOHhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGNmNDcwY2MwY2Q3ZTM0Mzg4NGViNTk1NTZmNDYzN2U5YzRlMTE4MmFhYjNmOTk1Nzk2MWFhODE0ODcyOTcwYTQ
https://www.bdiexpress.com/medias/INDAETSPKTXX-IDLR-BB-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MzN8aW1hZ2UvanBlZ3xhRFk0TDJoa01DOHhNRFUwT0RFek5URTVPRGMxTUM5SlRrUkJSVlJUVUV0VVdGaGZTVVJNVWw5Q1FsOHhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGNmNDcwY2MwY2Q3ZTM0Mzg4NGViNTk1NTZmNDYzN2U5YzRlMTE4MmFhYjNmOTk1Nzk2MWFhODE0ODcyOTcwYTQ
AETNA BEARING
AETNA BEARING
AG2417
AETNA BEARING AETNA BEARING
Description
AG2417 ; BALL UNGROUND BEARING
Idler Chain Sprocket; 0.65" Bore; 60 Chain Size; 15 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
AG2417
BDI #
17151673
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/AG2417/p/17151673
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.36
Product Group - BDI
M02342
Chain Size
60
Chain Type
Roller Chain
Number of Teeth
15
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.aetnabearing.com
Weight / LBS
0.8
Long Description
Idler Chain Sprocket; 0.65" Bore; 60 Chain Size; 15 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Chain Pitch
0.75 Inch | 19.05 Millimeter
Length Thru Bore
0.927 Inch | 23.546 Millimeter
Outside Diameter
3.978 Inch | 101.041 Millimeter
Bore
0.65 Inch | 16.51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


