https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-AG-AF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4Njl8aW1hZ2UvanBlZ3xhRGRqTDJnMlppODVPRE0wTlRjeU5URXpNekV3TDBsT1JGaFlXRk5RUzFSWVdGOUpSRXhTWDBKQ1gwRkhYMEZHWHpNd01IZ3pNREF1YW5CbnwxYjFhMmExNTBhZWRkMzA0ZjI3NjA0YzJmMzYwOGJkMTQ4OTFiOTcwMDY2N2FkOWM3YjdhMWY2ODc5NWUyZDkw
https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-AG-AF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4Njl8aW1hZ2UvanBlZ3xhRGRqTDJnMlppODVPRE0wTlRjeU5URXpNekV3TDBsT1JGaFlXRk5RUzFSWVdGOUpSRXhTWDBKQ1gwRkhYMEZHWHpNd01IZ3pNREF1YW5CbnwxYjFhMmExNTBhZWRkMzA0ZjI3NjA0YzJmMzYwOGJkMTQ4OTFiOTcwMDY2N2FkOWM3YjdhMWY2ODc5NWUyZDkw
AETNA BEARING
AETNA BEARING
AG2565-2AF
AETNA BEARING AETNA BEARING
Description
AG2565-2AF
Sprocket, Idler; Roller Chain; 0.646" Bore; 555 Chain Size; 8 Teeth; Ball Bearing; 1.63" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
AG2565-2AF
BDI #
19090120
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/AG2565-2AF/p/19090120
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.77
Product Group - BDI
M02342
Chain Size
555
Chain Type
Roller Chain
Number of Teeth
8
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.438 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.aetnabearing.com
Weight / LBS
1.69
Long Description
Sprocket, Idler; Roller Chain; 0.646" Bore; 555 Chain Size; 8 Teeth; Ball Bearing; 1.63" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Bore
0.646 Inch | 16.408 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Length Thru Bore
1.188 Inch | 30.175 Millimeter
Chain Pitch
1.63 Inch | 41.402 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

