FENNER DRIVES
FENNER DRIVES
CS4003
FENNER DRIVES FENNER DRIVES
Description
CS4003 IDLER ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Roller Chain; 5/8" Bore; 40 Chain Size; 17 Teeth; Ball Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Glass Reinforced Nylon
Part #
CS4003
BDI #
17283071
Details
34.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/CS4003/p/17283071
Your Price
$ 34.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.094
EAN
0662345035873
Product Group - BDI
M02342
Chain Size
40
Chain Type
Roller Chain
Number of Teeth
17
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Glass Reinforced Nylon
Inch - Metric
Inch
Other Features
1.78 Inch Hub Diameter | 0.279 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Internal Number
CS4003
Weight / LBS
0.207
Long Description
Roller Chain; 5/8" Bore; 40 Chain Size; 17 Teeth; Ball Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Glass Reinforced Nylon
Bore
0.625 Inch | 15.875 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Outside Diameter
2.98 Inch | 75.692 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


