FENNER DRIVES
FENNER DRIVES
CS4006
FENNER DRIVES FENNER DRIVES
Description
CS4006 IDLER ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Roller Chain; 3/4" Bore; 40 Chain Size; 17 Teeth; Ball Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Glass Reinforced Nylon
Part #
CS4006
BDI #
19305591
Details
34.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/CS4006/p/19305591
Your Price
$ 34.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.087
EAN
0662345035880
Product Group - BDI
M02342
Chain Size
40
Chain Type
Roller Chain
Number of Teeth
17
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Glass Reinforced Nylon
Inch - Metric
Inch
Other Features
1.78 Inch Hub Diameter | 0.279 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Internal Number
CS4006
Weight / LBS
0.191
Long Description
Roller Chain; 3/4" Bore; 40 Chain Size; 17 Teeth; Ball Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Glass Reinforced Nylon
Length Thru Bore
0.472 Inch | 12 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.98 Inch | 75.692 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


