FENNER DRIVES
FENNER DRIVES
CS6004
FENNER DRIVES FENNER DRIVES
Description
CS6004 IDLER ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Roller Chain; 3/4" Bore; 60 Chain Size; 13 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Glass Reinforced Nylon
Part #
CS6004
BDI #
19305594
Details
40.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/CS6004/p/19305594
Your Price
$ 40.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.113
EAN
0662345035927
Product Group - BDI
M02342
Chain Size
60
Chain Type
Roller Chain
Number of Teeth
13
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Glass Reinforced Nylon
Inch - Metric
Inch
Other Features
1.78 Inch Hub Diameter | 0.449 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Internal Number
CS6004
Weight / LBS
0.248
Long Description
Roller Chain; 3/4" Bore; 60 Chain Size; 13 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Glass Reinforced Nylon
Chain Pitch
0.75 Inch | 19.05 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.52 Inch | 89.408 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


