https://www.bdiexpress.com/medias/INDLOVSPKTXX-IDLR-BB-STL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MTV8aW1hZ2UvanBlZ3xhR0ZtTDJnME15OHhNREF5T0RVME9UYzJOekU1T0M5SlRrUk1UMVpUVUV0VVdGaGZTVVJNVWw5Q1FsOVRWRXhmTWw4ek1EQjRNekF3TG1wd1p3fDE1ODk2ZmM1N2FjNTk3NWQzNWVmODMzM2NkODBiYTQwNDBlYzc4Y2YxNWIzY2U2ODQwNjFkNzA2NTQ2YTk1Zjc
https://www.bdiexpress.com/medias/INDLOVSPKTXX-IDLR-BB-STL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MTV8aW1hZ2UvanBlZ3xhR0ZtTDJnME15OHhNREF5T0RVME9UYzJOekU1T0M5SlRrUk1UMVpUVUV0VVdGaGZTVVJNVWw5Q1FsOVRWRXhmTWw4ek1EQjRNekF3TG1wd1p3fDE1ODk2ZmM1N2FjNTk3NWQzNWVmODMzM2NkODBiYTQwNDBlYzc4Y2YxNWIzY2U2ODQwNjFkNzA2NTQ2YTk1Zjc
TIMKEN LOVEJOY
TIMKEN LOVEJOY
D80BB12
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
D80BB12 IDLER SPROCKET ; DOUBLE STRAND RUNRIGHT
Roller Chain; 3/4" Bore; 80-2 Chain Size; 12 Teeth; Ball Bearing; 1" Chain Pitch; 2 Row of Teeth; Steel
Part #
D-80BB12-DBL IDLER SPROCKET
BDI #
23186014
Details
370.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/D80BB12/p/23186014
Your Price
$ 370.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.36
EAN
0685144174710
Product Group - BDI
M02342
Chain Size
80-2
Chain Type
Roller Chain
Number of Teeth
12
Number of Rows of Teeth
2
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
Pre Lubricated
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Internal Number
17471
Weight / LBS
3.12
Long Description
Roller Chain; 3/4" Bore; 80-2 Chain Size; 12 Teeth; Ball Bearing; 1" Chain Pitch; 2 Row of Teeth; Steel
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
4.34 Inch | 110.236 Millimeter
Length Thru Bore
1.703 Inch | 43.256 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


