https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-STL-HB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQyNnxpbWFnZS9qcGVnfGFHSmxMMmhqWXk4eE1EYzJPVEE0TVRJM01ETXdNaTlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5VFZFeGZTRUpmTXpBd2VETXdNQzVxY0djfDFjN2I5M2IwZDljNjg5ZjlmNTc0NjkyYTg2OWQ0MWRjM2I3OWVjMzJiMzM1Yjg2ODJkYzc4NGFlNTdiY2UwMjg
https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-STL-HB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQyNnxpbWFnZS9qcGVnfGFHSmxMMmhqWXk4eE1EYzJPVEE0TVRJM01ETXdNaTlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5VFZFeGZTRUpmTXpBd2VETXdNQzVxY0djfDFjN2I5M2IwZDljNjg5ZjlmNTc0NjkyYTg2OWQ0MWRjM2I3OWVjMzJiMzM1Yjg2ODJkYzc4NGFlNTdiY2UwMjg
RINGBALL
RINGBALL
HB40C17X58
RINGBALL RINGBALL
Description
HB40C17X58 IDLER SPROCKET
Sprocket, Idler; Roller Chain; 5/8" Bore; 40 Chain Size; 17 Teeth; Ball Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
HB40C17X58
BDI #
18252155
Details
23.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/HB40C17X58/p/18252155
Your Price
$ 23.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
EAN
0623647433934
Product Group - BDI
M02312
Chain Size
40
Chain Type
Roller Chain
Number of Teeth
17
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.284 Inch Teeth Width | With 203KRR2 Bearing
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Weight / LBS
0.52
Long Description
Sprocket, Idler; Roller Chain; 5/8" Bore; 40 Chain Size; 17 Teeth; Ball Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Bore
0.625 Inch | 15.875 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.97 Inch | 75.438 Millimeter
Length Thru Bore
0.72 Inch | 18.288 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

