https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-STL-HB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQyNnxpbWFnZS9qcGVnfGFHSmxMMmhqWXk4eE1EYzJPVEE0TVRJM01ETXdNaTlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5VFZFeGZTRUpmTXpBd2VETXdNQzVxY0djfDFjN2I5M2IwZDljNjg5ZjlmNTc0NjkyYTg2OWQ0MWRjM2I3OWVjMzJiMzM1Yjg2ODJkYzc4NGFlNTdiY2UwMjg
https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-STL-HB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQyNnxpbWFnZS9qcGVnfGFHSmxMMmhqWXk4eE1EYzJPVEE0TVRJM01ETXdNaTlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5VFZFeGZTRUpmTXpBd2VETXdNQzVxY0djfDFjN2I5M2IwZDljNjg5ZjlmNTc0NjkyYTg2OWQ0MWRjM2I3OWVjMzJiMzM1Yjg2ODJkYzc4NGFlNTdiY2UwMjg
RINGBALL
RINGBALL
HB60C13X58
RINGBALL RINGBALL
Description
HB60C13X58 IDLER SPROCKET ; IDLER SPROCKET
Sprocket, Idler; Roller Chain; 5/8" Bore; 60 Chain Size; 13 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
HB60C13X58
BDI #
18252161
Details
29.57
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/HB60C13X58/p/18252161
Your Price
$ 29.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.34
EAN
0623647433989
Product Group - BDI
M02342
Chain Size
60
Chain Type
Roller Chain
Number of Teeth
13
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.459 Inch Teeth Width | With 203KRR2 Bearing
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Long Description
Sprocket, Idler; Roller Chain; 5/8" Bore; 60 Chain Size; 13 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Outside Diameter
3.51 Inch | 89.154 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
0.72 Inch | 18.288 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

