BROWNING
BROWNING
HB80A12X3/4 IDLER
BROWNING BROWNING
Description
HB80A12X3/4 IDLER ; 1" P 12T BALL BEARING 3/4" BORE
Roller Chain; 3/4" Bore; 80 Chain Size; 12 Teeth; Ball Bearing; 1" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
1297472
BDI #
330011
Details
256.72
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/HB80A12X3-4-IDLER/p/330011
Your Price
$ 256.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.64
EAN
0662289184644
Product Group - BDI
M02342
Chain Size
80
Chain Type
Roller Chain
Number of Teeth
12
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.575 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HB80A12X3/4 IDLER
Manufacturer Internal Number
1297472
Weight / LBS
1.5
Long Description
Roller Chain; 3/4" Bore; 80 Chain Size; 12 Teeth; Ball Bearing; 1" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Chain Pitch
1 Inch | 25.4 Millimeter
Length Thru Bore
0.61 Inch | 15.494 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
4.33 Inch | 109.982 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



