https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-STL-HB-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MTh8aW1hZ2UvanBlZ3xhRFJrTDJnM05pODVPRE0wTlRjeU16RTJOekF5TDBsT1JGaFlXRk5RUzFSWVdGOUpSRXhTWDBKQ1gxTlVURjlJUWw5VFVsOHpNREI0TXpBd0xtcHdad3wyYjc5ZjllMDNiNWMxYjgzYWU3MmY5NzUwZDQxYTZiMzE2MmZjYmFjMWI2ZDNiNDg3MzU3Y2EyY2M2ZDA4OTRm
https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-STL-HB-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MTh8aW1hZ2UvanBlZ3xhRFJrTDJnM05pODVPRE0wTlRjeU16RTJOekF5TDBsT1JGaFlXRk5RUzFSWVdGOUpSRXhTWDBKQ1gxTlVURjlJUWw5VFVsOHpNREI0TXpBd0xtcHdad3wyYjc5ZjllMDNiNWMxYjgzYWU3MmY5NzUwZDQxYTZiMzE2MmZjYmFjMWI2ZDNiNDg3MzU3Y2EyY2M2ZDA4OTRm
RINGBALL
RINGBALL
HB80C11X34
RINGBALL RINGBALL
Description
HB80C11X34 IDLER SPROCKET ; IDLER SPROCKET
Sprocket, Idler; Roller Chain; 3/4" Bore; 80 Chain Size; 11 Teeth; Ball Bearing; 1" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
HB80C11X34
BDI #
18252163
Details
38.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/HB80C11X34/p/18252163
Your Price
$ 38.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.68
EAN
0623647434009
Product Group - BDI
M02342
Chain Size
80
Chain Type
Roller Chain
Number of Teeth
11
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.575 Inch Teeth Width | With 6204-12-2RS Bearing | Snap Ring
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Long Description
Sprocket, Idler; Roller Chain; 3/4" Bore; 80 Chain Size; 11 Teeth; Ball Bearing; 1" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Outside Diameter
4.01 Inch | 101.854 Millimeter
Length Thru Bore
0.55 Inch | 13.97 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

