BROWNING
BROWNING
HN100B11 IDLER
BROWNING BROWNING
Description
HN100B11 IDLER ; 1-1/4" P 11T NEEDLE BEARING 1-1/2" BORE
Roller Chain; 1-1/2" Bore; 100 Chain Size; 11 Teeth; Needle Bearing; 1-1/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
1297308
BDI #
327184
Details
749.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/HN100B11-IDLER/p/327184
Your Price
$ 749.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.751
EAN
0662289284498
Product Group - BDI
M02342
Chain Size
100
Chain Type
Roller Chain
Number of Teeth
11
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Other Features
2.969 Inch Hub Diameter | 0.692 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HN100B11 IDLER
Manufacturer Internal Number
1297308
Weight / LBS
3.7
Long Description
Roller Chain; 1-1/2" Bore; 100 Chain Size; 11 Teeth; Needle Bearing; 1-1/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
5.01 Inch | 127.254 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



