BROWNING
BROWNING
HN120B11 IDLER
BROWNING BROWNING
Description
HN120B11 IDLER ; TIGHTENERS/IDLERS-900
Roller Chain; 1-1/2" Bore; 120 Chain Size; 11 Teeth; Needle Bearing; 1-1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
1297316
BDI #
327185
Details
1192.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/HN120B11-IDLER/p/327185
Your Price
$ 1,192.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
3.298
EAN
0662289134519
Product Group - BDI
M02342
Chain Size
120
Chain Type
Roller Chain
Number of Teeth
11
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Other Features
3.688 Inch Hub Diameter | 0.924 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HN120B11 IDLER
Manufacturer Internal Number
1297316
Weight / LBS
7.1
Long Description
Roller Chain; 1-1/2" Bore; 120 Chain Size; 11 Teeth; Needle Bearing; 1-1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
6.01 Inch | 152.654 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



