BROWNING
BROWNING
HN60B17 IDLER
BROWNING BROWNING
Description
HN60B17 IDLER ; 3/4" P 17T NEEDLE BEARING 1" BORE
Roller Chain; 1" Bore; 60 Chain Size; 17 Teeth; Needle Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
1297282
BDI #
327193
Details
376.27
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/HN60B17-IDLER/p/327193
Your Price
$ 376.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.964
EAN
0662289224432
Product Group - BDI
M02342
Chain Size
60
Chain Type
Roller Chain
Number of Teeth
17
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Other Features
2.625 Inch Hub Diameter | 0.459 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HN60B17 IDLER
Manufacturer Internal Number
1297282
Weight / LBS
1.9
Long Description
Roller Chain; 1" Bore; 60 Chain Size; 17 Teeth; Needle Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Length Thru Bore
1 Inch | 25.4 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
4.46 Inch | 113.284 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



