Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HND100B11 IDLER https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-NB-STL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI4M3xpbWFnZS9qcGVnfGFETm1MMmczTnk4eE1EYzNNREUyTkRBMU5qQTVOQzlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlPUWw5VFZFeGZNbDh6TURCNE16QXdMbXB3Wnd8OTFhNGFhZWM4NjI0NTE0MGM4MzMwZTBjYTAyNThhYzI4ZWJlMDQ0MGRhNzQwYzVkNmZkNjNkODRhMDk4NDUxYg
327178 Idler Chain Sprockets 

BROWNING BROWNING

HND100B11 IDLER

Description

HND100B11 IDLER ; NON-RETURNABLE

Roller Chain; 1-1/2" Bore; 100-2 Chain Size; 11 Teeth; Needle Bearing; 1-1/4" Chain Pitch; 2 Row of Teeth; Hardened Teeth; Steel

Part #

1297415

BDI #
327178

Details

1822.19 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,822.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
3.025
EAN
0662289174539
Product Group - BDI
M02342
Chain Size
100-2
Chain Type
Roller Chain
Number of Teeth
11
Number of Rows of Teeth
2
Hardened Teeth
Yes
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Other Features
2.656 Inch Hub Diameter | 0.669 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HND100B11 IDLER
Manufacturer Internal Number
1297415
Weight / LBS
6.1
Long Description
Roller Chain; 1-1/2" Bore; 100-2 Chain Size; 11 Teeth; Needle Bearing; 1-1/4" Chain Pitch; 2 Row of Teeth; Hardened Teeth; Steel
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Outside Diameter
5.01 Inch | 127.254 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh