BROWNING
BROWNING
HND35B19 IDLER
BROWNING BROWNING
Description
HND35B19 IDLER ; 3/8" P DOUBLE NEEDLE BEARING 1" BORE
Roller Chain; 1" Bore; 35-2 Chain Size; 19 Teeth; Needle Bearing; 3/8" Chain Pitch; 2 Row of Teeth; Hardened Teeth; Steel
Part #
1297365
BDI #
327179
Details
565.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/HND35B19-IDLER/p/327179
Your Price
$ 565.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.259
EAN
0662289194575
Product Group - BDI
M02342
Chain Size
35-2
Chain Type
Roller Chain
Number of Teeth
19
Number of Rows of Teeth
2
Hardened Teeth
Yes
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Other Features
1.813 Inch Hub Diameter | 0.162 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HND35B19 IDLER
Manufacturer Internal Number
1297365
Weight / LBS
0.4
Long Description
Roller Chain; 1" Bore; 35-2 Chain Size; 19 Teeth; Needle Bearing; 3/8" Chain Pitch; 2 Row of Teeth; Hardened Teeth; Steel
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.47 Inch | 62.738 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh