https://www.bdiexpress.com/medias/INDINASPKTXX-IDLR-BB-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1NnxpbWFnZS9qcGVnfGFEVm1MMmhqTXk4eE1EYzNNREUzTmpVd056a3pOQzlKVGtSSlRrRlRVRXRVV0ZoZlNVUk1VbDlDUWw5VFZFeGZNVjh6TURCNE16QXdMbXB3Wnd8NDVhZGI4NGM1MmVmYTI0MTk0MDJiMDM4Mjg2OTY5ZWRiOWE2NTEwOGYyMTVkMTkzZTkzMGM0MjcxYjk5YjAxNw
https://www.bdiexpress.com/medias/INDINASPKTXX-IDLR-BB-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1NnxpbWFnZS9qcGVnfGFEVm1MMmhqTXk4eE1EYzNNREUzTmpVd056a3pOQzlKVGtSSlRrRlRVRXRVV0ZoZlNVUk1VbDlDUWw5VFZFeGZNVjh6TURCNE16QXdMbXB3Wnd8NDVhZGI4NGM1MmVmYTI0MTk0MDJiMDM4Mjg2OTY5ZWRiOWE2NTEwOGYyMTVkMTkzZTkzMGM0MjcxYjk5YjAxNw
INA
INA
KSR16-L0-06-10-20-08
INA INA
Description
KSR16-L0-06-10-20-08 RLR CHAIN IDLR SPKT ; 16.2MM ID X 65MM OD
Idler Sprocket; Roller Chain; 16.2MM Bore; 06B Chain Size; 20 Teeth; Ball Bearing; 9.525MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Part #
KSR16-L0-06-10-20-08
BDI #
1411818
Details
82.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/KSR16-L0-06-10-20-08/p/1411818
Your Price
$ 82.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.13
EAN
4012802790054
Product Group - BDI
M02342
Chain Size
06B
Chain Type
Roller Chain
Number of Teeth
20
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Metric
Other Features
5.2 MM Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.30865
Long Description
Idler Sprocket; Roller Chain; 16.2MM Bore; 06B Chain Size; 20 Teeth; Ball Bearing; 9.525MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Length Thru Bore
0.72 Inch | 18.3 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Bore
0.638 Inch | 16.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

