

INA
INA
KSR16-L0-12-10-13-08
INA INA
Description
KSR16-L0-12-10-13-08 RLR CHAIN IDLR SPKT ; 16.2MM ID X 87MM OD
Idler Sprocket; Roller Chain; 16.2MM Bore; 12B Chain Size; 13 Teeth; Ball Bearing; 19.05MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Part #
KSR16-L0-12-10-13-08
BDI #
1175032
Details
169.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/KSR16-L0-12-10-13-08/p/1175032
Your Price
$ 169.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.29
EAN
4012802789867
Product Group - BDI
M02342
Chain Size
12B
Chain Type
Roller Chain
Number of Teeth
13
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Metric
Other Features
10.5 MM Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.72752
Long Description
Idler Sprocket; Roller Chain; 16.2MM Bore; 12B Chain Size; 13 Teeth; Ball Bearing; 19.05MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0.638 Inch | 16.2 Millimeter
Outside Diameter
3.425 Inch | 87 Millimeter
Length Thru Bore
0.72 Inch | 18.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh