Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KSR25-B0-08-10-19-08 https://www.bdiexpress.com/medias/INDINASPKTXX-IDLR-BB-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjJ8aW1hZ2UvanBlZ3xhRGxrTDJnMll5OHhNRFUwT0RFek16WTFPRFkxTkM5SlRrUkpUa0ZUVUV0VVdGaGZTVVJNVWw5Q1FsOHhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDNjNjlmZGIyYTI3OTdkYmZiYmMwNDkwZjU4YzNjODY5YWE3MDk1ZjI5ZWNlNTcxNTBkNDJiOTZhNTI1NzNhYjM
1175045 Idler Chain Sprockets 

INA INA

KSR25-B0-08-10-19-08

Description

KSR25-B0-08-10-19-08 RLR CHAIN IDLR SPKT ; 82.5MM DIA X 31MM W

Idler Chain Sprocket; 25MM Bore; 08B Chain Size; 18 Teeth; Ball Bearing; 12.7MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel

Part #

KSR25-B0-08-10-19-08

BDI #
1175045

Details

292.82 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 292.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.29
EAN
4012802789539
Product Group - BDI
M02342
Chain Size
08B
Chain Type
Roller Chain
Number of Teeth
18
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Metric
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.schaeffler.com
Long Description
Idler Chain Sprocket; 25MM Bore; 08B Chain Size; 18 Teeth; Ball Bearing; 12.7MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Length Thru Bore
1.22 Inch | 31 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.136 Inch | 79.654 Millimeter
Bore
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh