https://www.bdiexpress.com/medias/INDL-JSPKTXX-IDLER-3-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NjZ8aW1hZ2UvanBlZ3xhREk1TDJneFpTOHhNREkwTVRNME9Ea3lOelV4T0M5SlRrUk1MVXBUVUV0VVdGaGZTVVJNUlZKZk0xOUNRbDh6TURCNE16QXdMbXB3Wnd8NmJkNGQ1Y2YwMWExMWM0ZGJlMTM1ODNjZmU0MmFlN2E5YzdmMzVhZjNhZGJmYjc3YWE2MjAwM2E4OTI4YTgxMQ
https://www.bdiexpress.com/medias/INDL-JSPKTXX-IDLER-3-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NjZ8aW1hZ2UvanBlZ3xhREk1TDJneFpTOHhNREkwTVRNME9Ea3lOelV4T0M5SlRrUk1MVXBUVUV0VVdGaGZTVVJNUlZKZk0xOUNRbDh6TURCNE16QXdMbXB3Wnd8NmJkNGQ1Y2YwMWExMWM0ZGJlMTM1ODNjZmU0MmFlN2E5YzdmMzVhZjNhZGJmYjc3YWE2MjAwM2E4OTI4YTgxMQ
TIMKEN LOVEJOY
TIMKEN LOVEJOY
T35BB19 M10 SET
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
T35BB19 M10 SPROCKET SET
Sprocket, Idler; Roller Chain; 1/2" Bore; 35 Chain Size; 3/8" Chain Pitch; 19 Teeth; Ball Bearing; 1 Number of Row; Steel
Part #
T35BB19 M10 SET
BDI #
23186972
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/T35BB19-M10-SET/p/23186972
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.252
EAN
0685144849847
Product Group - BDI
M02342
Chain Size
35
Chain Type
Roller Chain
Number of Teeth
19
Number of Rows of Teeth
3
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
RunRight | Tensioner
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Sprocket, Idler; Roller Chain; 1/2" Bore; 35 Chain Size; 3/8" Chain Pitch; 19 Teeth; Ball Bearing; 1 Number of Row; Steel
Outside Diameter
2.48 Inch | 62.992 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

