Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

008-10482 https://www.bdiexpress.com/medias/INDTIMXXXXXX-1309378-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNDd8aW1hZ2UvanBlZ3xhRE5oTDJnM1l5OHhNREEyTVRjeE9EWTRNelkzT0M5SlRrUlVTVTFZV0ZoWVdGaGZNVE13T1RNM09GOHpNREI0TXpBd0xtcHdad3w4M2IyOTMwODM2MWE5MzAxYzUyMmE2N2NkNjFhNzJiMWJkMDAzNjA3MmQxMWY1ZjA3ZTk2MDRkMjBhOGFlZmYx
1309378 Idler Flat Belt Pulleys 

TIMKEN TIMKEN

008-10482

Description

008-10482 IDLER PULLEY ; 0.515" BORE 5-1/16" OD 1-1/4" FACE WD

Idler Flat Belt Pulley; 0.5" Bore; 5.06" Outside Diameter; 1.25" Face Width; Ball Bearing; Flanged; Steel

Part #

008 10482 PULLEY

BDI #
1309378

Details

105.62 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 105.62 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.555
EAN
0087796118805
Product Group - BDI
M02342
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Idler
Manufacturer URL
https://www.timken.com
Product Detail
Idler Flat Belt Pulley
Product Specification
0.5" Bore; 5.06" Outside Diameter; 1.25" Face Width; Ball Bearing; Flanged; Steel
Long Description
Idler Flat Belt Pulley; 0.5" Bore; 5.06" Outside Diameter; 1.25" Face Width; Ball Bearing; Flanged; Steel