Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

327226 Idler Flat Belt Pulleys 

BROWNING BROWNING

4D2FP IDLER

Description

4D2FP IDLER ; 4.375" OD 2.06" FW BUSHED

Flat Belt; 5/8" Bore; 2-1/16" Maximum Belt Width; 4-3/8" Outside Diameter; 2-1/16" Face Width; Bushed; Flanged; Steel

Part #

1297167

BDI #
327226

Details

846.81 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 846.81 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
2.088
EAN
0662289254392
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Bushed
Flanges
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Used with P1 Bushing
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4D2FP IDLER
Manufacturer Internal Number
1297167
Weight / LBS
4.6
Long Description
Flat Belt; 5/8" Bore; 2-1/16" Maximum Belt Width; 4-3/8" Outside Diameter; 2-1/16" Face Width; Bushed; Flanged; Steel
Outside Diameter
4.375 Inch | 111.125 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Maximum Belt Width
2.063 Inch | 52.4 Millimeter
Face Width
2.063 Inch | 52.4 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh