https://www.bdiexpress.com/medias/INDBROPLYXXX-IDLR-FB-BUSH-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk1NnxpbWFnZS9qcGVnfGFETmpMMmd3Tmk4eE1EYzJPREF3TURVME9EZzVOQzlKVGtSQ1VrOVFURmxZV0ZoZlNVUk1VbDlHUWw5Q1ZWTklYek13TUhnek1EQXVhbkJufDIxNzk5MGFhMTMyMGM1OTAzMmI0N2QzYTU1MWQxOTkyOGYyNTJmOTQ5MDA3ZmU4MGFiYzY4NjNkN2Q4ZjU0YzU
https://www.bdiexpress.com/medias/INDBROPLYXXX-IDLR-FB-BUSH-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk1NnxpbWFnZS9qcGVnfGFETmpMMmd3Tmk4eE1EYzJPREF3TURVME9EZzVOQzlKVGtSQ1VrOVFURmxZV0ZoZlNVUk1VbDlHUWw5Q1ZWTklYek13TUhnek1EQXVhbkJufDIxNzk5MGFhMTMyMGM1OTAzMmI0N2QzYTU1MWQxOTkyOGYyNTJmOTQ5MDA3ZmU4MGFiYzY4NjNkN2Q4ZjU0YzU
BROWNING
BROWNING
4D3FP IDLER
BROWNING BROWNING
Description
4D3FP IDLER ; NON-RETURNABLE
Flat Belt; 5/8" Bore; 3-1/16" Maximum Belt Width; 4-3/8" Outside Diameter; 3-1/16" Face Width; Bushed; Flanged; Steel
Part #
1297175
BDI #
327227
Details
1084.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Flat-Belt-Pulleys/4D3FP-IDLER/p/327227
Your Price
$ 1,084.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
2.486
EAN
0662289184415
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Bushed
Flanges
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Used with P1 Bushing
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4D3FP IDLER
Manufacturer Internal Number
1297175
Weight / LBS
5.6
Long Description
Flat Belt; 5/8" Bore; 3-1/16" Maximum Belt Width; 4-3/8" Outside Diameter; 3-1/16" Face Width; Bushed; Flanged; Steel
Face Width
3.063 Inch | 77.8 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Maximum Belt Width
3.063 Inch | 77.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

