https://www.bdiexpress.com/medias/INDGATPLYXXX-IDLR-FB-DUC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NDN8aW1hZ2UvanBlZ3xhR05tTDJnMU5DOHhNRFF4TURjeE1EUTVPVE0xT0M5SlRrUkhRVlJRVEZsWVdGaGZTVVJNVWw5R1FsOUVWVU5mTXpBd2VETXdNQzVxY0djfDQ2MTlhOGJkYTE0NDY0MGVjNDA1ZjBhYWE1NTZjNWQxOThjMTY2Y2I3NTM5NzRlYTllNmRiNTUwZTI5MzE0MTU
https://www.bdiexpress.com/medias/INDGATPLYXXX-IDLR-FB-DUC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NDN8aW1hZ2UvanBlZ3xhR05tTDJnMU5DOHhNRFF4TURjeE1EUTVPVE0xT0M5SlRrUkhRVlJRVEZsWVdGaGZTVVJNVWw5R1FsOUVWVU5mTXpBd2VETXdNQzVxY0djfDQ2MTlhOGJkYTE0NDY0MGVjNDA1ZjBhYWE1NTZjNWQxOThjMTY2Y2I3NTM5NzRlYTllNmRiNTUwZTI5MzE0MTU
GATES
GATES
6.50X2.75-IDL-FLAT
GATES GATES
Description
6.50X2.75-IDL-FLAT PULLEY ; FLAT IDLER
Idler Flat Belt Pulley; 2-3/4" Face Width; 6-1/2" Outside Diameter; Ductile Iron
Part #
77236275
BDI #
1110879
Details
1487.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Flat-Belt-Pulleys/6-50X2-75-IDL-FLAT/p/1110879
Your Price
$ 1,487.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
10.442
EAN
0770075459675
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Ball Bearing
Flanges
No
Material
Steel
Inch - Metric
Inch
Other Features
6308 Bearing
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77236275
Weight / LBS
23
Long Description
Idler Flat Belt Pulley; 2-3/4" Face Width; 6-1/2" Outside Diameter; Ductile Iron
Outside Diameter
6.5 Inch | 165.1 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Length Thru Bore
0.906 Inch | 23 Millimeter
Maximum Belt Width
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

