https://www.bdiexpress.com/medias/MFRGATPLYXXX-IDLR-FB-DUC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI2MHxpbWFnZS9qcGVnfGFERmtMMmcwWVM4eE1EZzBNVFl5T0RZd05qUTVOQzlOUmxKSFFWUlFURmxZV0ZoZlNVUk1VbDlHUWw5RVZVTmZNekF3ZURNd01DNXFjR2N8MGVlNzYwMzg4NDVjNjBhMGRkZGY1YTNiNWMyYzVmNTc1Yzg0MDUxMDJiNjU5MTQ3OTc1YzI4OWM3YWY3MTM2Ng
https://www.bdiexpress.com/medias/MFRGATPLYXXX-IDLR-FB-DUC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI2MHxpbWFnZS9qcGVnfGFERmtMMmcwWVM4eE1EZzBNVFl5T0RZd05qUTVOQzlOUmxKSFFWUlFURmxZV0ZoZlNVUk1VbDlHUWw5RVZVTmZNekF3ZURNd01DNXFjR2N8MGVlNzYwMzg4NDVjNjBhMGRkZGY1YTNiNWMyYzVmNTc1Yzg0MDUxMDJiNjU5MTQ3OTc1YzI4OWM3YWY3MTM2Ng
GATES
GATES
7723-4400
GATES GATES
Description
7723-4400 IDLER PULLEY ; 4.25IN OD X 4IN W
Flat Belt Idler Pulley; 30MM Bore; 85MM Maximum Belt Width; 107.95MM Outside Diameter; 101.6MM Face Width; Ball Bearing; No Flang; Steel
Part #
7723-4400
BDI #
27852517
Details
1152.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Flat-Belt-Pulleys/7723-4400/p/27852517
Your Price
$ 1,152.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
6.169
EAN
0770075459651
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Ball Bearing
Flanges
No
Material
Steel
Inch - Metric
Metric
Other Features
6306 Bearing
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77234400
Weight / LBS
13.6
Long Description
Flat Belt Idler Pulley; 30MM Bore; 85MM Maximum Belt Width; 107.95MM Outside Diameter; 101.6MM Face Width; Ball Bearing; No Flang; Steel
Maximum Belt Width
3.346 Inch | 85 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
0.748 Inch | 19 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


