https://www.bdiexpress.com/medias/INDAETPLYXXX-IDLR-FB-FL-BB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2OXxpbWFnZS9qcGVnfGFERXlMMmcxTlM4eE1EYzJPVFl4TURNME1qUXpNQzlKVGtSQlJWUlFURmxZV0ZoZlNVUk1VbDlHUWw5R1RGOUNRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w4MjQwMGNhNTNhOTM2MGM3ZjViMTNjYzk5YjA2YjgzMzViZjg3M2I5NWIzMWY0YTljOTc0MGExNDExNDRjOGZk
https://www.bdiexpress.com/medias/INDAETPLYXXX-IDLR-FB-FL-BB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2OXxpbWFnZS9qcGVnfGFERXlMMmcxTlM4eE1EYzJPVFl4TURNME1qUXpNQzlKVGtSQlJWUlFURmxZV0ZoZlNVUk1VbDlHUWw5R1RGOUNRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w4MjQwMGNhNTNhOTM2MGM3ZjViMTNjYzk5YjA2YjgzMzViZjg3M2I5NWIzMWY0YTljOTc0MGExNDExNDRjOGZk
AETNA BEARING
AETNA BEARING
AG2352-A
AETNA BEARING AETNA BEARING
Description
AG2352A ; UNGROUND IDLER BEARING
Pulley, Idler; Flat Belt; 0.516" Bore; 11/16" Maximum Belt Width; 3-1/4" Outside Diameter; 0.844" Face Width; Ball Bearing; Flanged; Steel
Part #
AG2352A
BDI #
17151666
Details
33.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Flat-Belt-Pulleys/AG2352-A/p/17151666
Your Price
$ 33.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.33
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Ball Bearing
Flanges
Yes
Material
Steel
Inch - Metric
Inch
Other Features
0.522" Maximum Bore Size
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.aetnabearing.com
Weight / LBS
0.73
Long Description
Pulley, Idler; Flat Belt; 0.516" Bore; 11/16" Maximum Belt Width; 3-1/4" Outside Diameter; 0.844" Face Width; Ball Bearing; Flanged; Steel
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Maximum Belt Width
0.688 Inch | 17.462 Millimeter
Bore
0.516 Inch | 13.106 Millimeter
Face Width
0.844 Inch | 21.438 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

