https://www.bdiexpress.com/medias/INDAETIDLRBX-17151670-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4MHxpbWFnZS9qcGVnfGFERXpMMmc0WVM4eE1EYzNNRFE0TmpBNU9UazVPQzlKVGtSQlJWUkpSRXhTUWxoZk1UY3hOVEUyTnpCZk16QXdlRE13TUM1cWNHY3wyYmQ1OGYwYTE4ZjFkMjM4NmJiMzg1ZmExNjMxNTViZGIwM2RiOGUyMGE3MzFkM2YyYjljMTc1ZmM0OTYyNWQ4
https://www.bdiexpress.com/medias/INDAETIDLRBX-17151670-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4MHxpbWFnZS9qcGVnfGFERXpMMmc0WVM4eE1EYzNNRFE0TmpBNU9UazVPQzlKVGtSQlJWUkpSRXhTUWxoZk1UY3hOVEUyTnpCZk16QXdlRE13TUM1cWNHY3wyYmQ1OGYwYTE4ZjFkMjM4NmJiMzg1ZmExNjMxNTViZGIwM2RiOGUyMGE3MzFkM2YyYjljMTc1ZmM0OTYyNWQ4
AETNA BEARING
AETNA BEARING
AG2413-A
AETNA BEARING AETNA BEARING
Description
AG2413A ; UNGROUND IDLER BEARING
Pulley, Idler; Flat Belt; 0.516" Bore; 1-1/8" Maximum Belt Width; 4-29/64" Outside Diameter; 1-3/8" Face Width; Ball Bearing; Flanged; Steel
Part #
AG2413A
BDI #
17151670
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Flat-Belt-Pulleys/AG2413-A/p/17151670
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.58
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Ball Bearing
Flanges
Yes
Material
Steel
Inch - Metric
Inch
Other Features
0.522" Maximum Bore Size
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.aetnabearing.com
Weight / LBS
1.28
Long Description
Pulley, Idler; Flat Belt; 0.516" Bore; 1-1/8" Maximum Belt Width; 4-29/64" Outside Diameter; 1-3/8" Face Width; Ball Bearing; Flanged; Steel
Face Width
1.375 Inch | 34.925 Millimeter
Maximum Belt Width
1.125 Inch | 28.575 Millimeter
Length Thru Bore
0.927 Inch | 23.545 Millimeter
Bore
0.516 Inch | 13.106 Millimeter
Outside Diameter
4.453 Inch | 113.109 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

