https://www.bdiexpress.com/medias/INDBRWPLYXXX-IDLR-FB-FL-BB-CRWN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg2N3xpbWFnZS9qcGVnfGFEQXlMMmhrWXk4eE1EYzNNREk1T0RZek5ESTNNQzlKVGtSQ1VsZFFURmxZV0ZoZlNVUk1VbDlHUWw5R1RGOUNRbDlEVWxkT1h6TXdNSGd6TURBdWFuQm58ZmQ0MjhlYWYxZjM4NTAyNWVlMjdhOTk4ZjA4ZmIwYjI1MWY1OWJlYTgxOTBiOWUzZGYzMjYxZTc0NjA5ZmRmZg
https://www.bdiexpress.com/medias/INDBRWPLYXXX-IDLR-FB-FL-BB-CRWN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg2N3xpbWFnZS9qcGVnfGFEQXlMMmhrWXk4eE1EYzNNREk1T0RZek5ESTNNQzlKVGtSQ1VsZFFURmxZV0ZoZlNVUk1VbDlHUWw5R1RGOUNRbDlEVWxkT1h6TXdNSGd6TURBdWFuQm58ZmQ0MjhlYWYxZjM4NTAyNWVlMjdhOTk4ZjA4ZmIwYjI1MWY1OWJlYTgxOTBiOWUzZGYzMjYxZTc0NjA5ZmRmZg
BREWER MACH AND GEAR
BREWER MACH AND GEAR
BF5501
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
BF5501 FLAT BELT IDLER PULLEY ; NYLON W/BALL BEARING
Flat Belt; 0.669" Bore; 1" Maximum Belt Width; 5-1/2" Outside Diameter; 1" Face Width; Ball Bearing; Flanged; Nylon
Part #
BF5501
BDI #
22864977
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Flat-Belt-Pulleys/BF5501/p/22864977
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.14
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Ball Bearing
Flanges
Yes
Material
Nylon
Inch - Metric
Inch
Other Features
Crowned Face | Bearing with Retainer
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Manufacturer Item Number
BF5501
Weight / LBS
0.3
Long Description
Flat Belt; 0.669" Bore; 1" Maximum Belt Width; 5-1/2" Outside Diameter; 1" Face Width; Ball Bearing; Flanged; Nylon
Outside Diameter
5.5 Inch | 139.7 Millimeter
Bore
0.669 Inch | 16.993 Millimeter
Maximum Belt Width
1 Inch | 25.4 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Length Thru Bore
0.467 Inch | 11.862 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

