https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-FB-FL-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1MHxpbWFnZS9qcGVnfGFHWmpMMmhsWVM4eE1EYzJOalkzTlRZME1ETTFNQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlHUWw5R1RGOUNRbDh6TURCNE16QXdMbXB3Wnd8MzVjMjY5ZmMzZDMwNjMwMzRmZDBlODZjYjc4NzhlYjk2MjMwYmE0YjE0NzQ5YTIyNmJhMjdhOTNmMTM1MGZkNg
https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-FB-FL-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1MHxpbWFnZS9qcGVnfGFHWmpMMmhsWVM4eE1EYzJOalkzTlRZME1ETTFNQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlHUWw5R1RGOUNRbDh6TURCNE16QXdMbXB3Wnd8MzVjMjY5ZmMzZDMwNjMwMzRmZDBlODZjYjc4NzhlYjk2MjMwYmE0YjE0NzQ5YTIyNmJhMjdhOTNmMTM1MGZkNg
FENNER DRIVES
FENNER DRIVES
F1B6280
FENNER DRIVES FENNER DRIVES
Description
F1B6280 FLAT BELT IDER PULLEY ; NON-RETURNABLE 6.28" OD 1" BORE
Flat Belt; 0.51" Bore; 1" Maximum Belt Width; 6.28" Outside Diameter; 1.22" Face Width; Ball Bearing; Flanged; Nylon
Part #
F1B6280
BDI #
17283144
Details
192.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Flat-Belt-Pulleys/F1B6280/p/17283144
Your Price
$ 192.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
1.09
EAN
0662345012867
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Ball Bearing
Flanges
Yes
Material
Nylon
Inch - Metric
Inch
Other Features
Flat Face | 6203-2RS Bearing
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer Internal Number
F1B6280
Weight / LBS
2.4
Long Description
Flat Belt; 0.51" Bore; 1" Maximum Belt Width; 6.28" Outside Diameter; 1.22" Face Width; Ball Bearing; Flanged; Nylon
Bore
0.51 Inch | 12.954 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Face Width
1.22 Inch | 30.988 Millimeter
Outside Diameter
6.28 Inch | 159.512 Millimeter
Maximum Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

