Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FA2751 https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-FB-FL-BB-CRWN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OXxpbWFnZS9qcGVnfGFEaGxMMmhsTUM4eE1EYzJOams0TlRBd016QXpPQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlHUWw5R1RGOUNRbDlEVWxkT1h6TXdNSGd6TURBdWFuQm58Mzg3M2QxNjRlZWE2ZmVkNDg3Njc1YTk0NWMzYmJlYzM5YzJkZDgxNGQ1NmRmYmE5ZTRjNjAxMWMyNTFiZWY0MA
17283153 Idler Flat Belt Pulleys 

FENNER DRIVES FENNER DRIVES

FA2751

Description

FA2751 FLAT BELT IDER PULLEY ; 2.75" OD 1" BORE

Flat Belt; 0.669" Bore; 1" Maximum Belt Width; 2-3/4" Outside Diameter; 1" Face Width; Ball Bearing; Flanged; Nylon

Part #

FA2751

BDI #
17283153

Details

32.75 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 32.75 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.115
EAN
0662345007351
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Ball Bearing
Flanges
Yes
Material
Nylon
Inch - Metric
Inch
Other Features
Crowned Face | 6203-2RS Bearing | 13/16 Inch Belt Size
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
Manufacturer Item Number
2.75" 1" Flat Belt Idler
Manufacturer Internal Number
FA2751
Weight / LBS
0.253
Long Description
Flat Belt; 0.669" Bore; 1" Maximum Belt Width; 2-3/4" Outside Diameter; 1" Face Width; Ball Bearing; Flanged; Nylon
Length Thru Bore
0.472 Inch | 12 Millimeter
Maximum Belt Width
1 Inch | 25.4 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Bore
0.669 Inch | 16.993 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh