Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FA3003 https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-FB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2OHxpbWFnZS9qcGVnfGFHVXdMMmc0WWk4eE1EYzJOekUwTlRJek9EVTFPQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlHUWw5Q1FsOHpNREI0TXpBd0xtcHdad3xjNzk1ZDE0ZmE5NzBlODY0NDE0ZTIxYjE0OWQxZDMxMTUzMDIxYjI1NWNkZTMwOWNlODFhYTVkNzY3MDU5MzVk
19305600 Idler Flat Belt Pulleys 

FENNER DRIVES FENNER DRIVES

FA3003

Description

FA3003 ; POR

Flat Belt; 0.669" Bore; 1" Maximum Belt Width; 2.96" Outside Diameter; 1.09" Face Width; Ball Bearing; No Flange; Nylon

Part #

FA3003

BDI #
19305600

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.118
EAN
0662345007382
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Ball Bearing
Flanges
No
Material
Nylon
Inch - Metric
Inch
Other Features
Flat Face | 6203-2RS Bearing | 29/32 Inch Belt Size
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
Manufacturer Item Number
2.96" 1" Flat Belt Idler
Manufacturer Internal Number
FA3003
Weight / LBS
0.256
Long Description
Flat Belt; 0.669" Bore; 1" Maximum Belt Width; 2.96" Outside Diameter; 1.09" Face Width; Ball Bearing; No Flange; Nylon
Outside Diameter
2.96 Inch | 75.184 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Face Width
1.09 Inch | 27.686 Millimeter
Maximum Belt Width
1 Inch | 25.4 Millimeter
Bore
0.669 Inch | 16.993 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh