https://www.bdiexpress.com/medias/INDFEEPLYXXX-IDLR-FB-FL-BB-NYL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEyNnxpbWFnZS9qcGVnfGFEazVMMmc0T1M4eE1EYzJPVFV4TlRBNE5UZzFOQzlKVGtSR1JVVlFURmxZV0ZoZlNVUk1VbDlHUWw5R1RGOUNRbDlPV1V4Zk16QXdlRE13TUM1cWNHY3w1ZjEyMmFiOTExNWVmMzhkZGUwYWNhYzIzMjM3ZjY1NTY3OTEyY2NjNzEwZjU3NmQwZjIzNjM2MTY5NmQ5ZTFm
https://www.bdiexpress.com/medias/INDFEEPLYXXX-IDLR-FB-FL-BB-NYL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEyNnxpbWFnZS9qcGVnfGFEazVMMmc0T1M4eE1EYzJPVFV4TlRBNE5UZzFOQzlKVGtSR1JVVlFURmxZV0ZoZlNVUk1VbDlHUWw5R1RGOUNRbDlPV1V4Zk16QXdlRE13TUM1cWNHY3w1ZjEyMmFiOTExNWVmMzhkZGUwYWNhYzIzMjM3ZjY1NTY3OTEyY2NjNzEwZjU3NmQwZjIzNjM2MTY5NmQ5ZTFm
FENNER DRIVES
FENNER DRIVES
FA3501/RB0001 KIT
FENNER DRIVES FENNER DRIVES
Description
FA3501/RB0001 IDLER PULLEY W BUSHING KIT
Pulley, Idler; Flat Belt; 0.669" Bore; 3/4" Maximum Belt Width; 3-1/2" Outside Diameter; 0.77" Face Width; Ball Bearing; Flanged; Nylon
Part #
FA3501/RB0001 KIT
BDI #
21446703
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Flat-Belt-Pulleys/FA3501-RB0001-KIT/p/21446703
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Flat Belt Idler Pulley
Bearing Type
Ball Bearing
Flanges
Yes
Material
Nylon
Inch - Metric
Inch
Other Features
RB0001 Adapter | 6203-2RS Bearing | 5/8" Belt Size
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.fennerdrives.com
Long Description
Pulley, Idler; Flat Belt; 0.669" Bore; 3/4" Maximum Belt Width; 3-1/2" Outside Diameter; 0.77" Face Width; Ball Bearing; Flanged; Nylon
Bore
0.669 Inch | 17 Millimeter
Maximum Belt Width
0.75 Inch | 19.05 Millimeter
Face Width
0.77 Inch | 19.558 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Length Thru Bore
0.76 Inch | 19.304 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

