BROWNING
BROWNING
N4D3F IDLER
BROWNING BROWNING
Description
N4D3F IDLER ; 1" BORE 3-1/16" MAX BW 4-3/8" OD
Flat Belt; 1" Bore; 3-1/16" Maximum Belt Width; 4-3/8" Outside Diameter; 3-1/16" Face Width; Needle Bearing; Flanged; Steel
Part #
1297126
BDI #
327215
Details
760.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Flat-Belt-Pulleys/N4D3F-IDLER/p/327215
Your Price
$ 760.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
3.54
EAN
0662289244355
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Needle Bearing
Flanges
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Bearing with Retainer
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
N4D3F IDLER
Manufacturer Internal Number
1297126
Weight / LBS
7.8
Long Description
Flat Belt; 1" Bore; 3-1/16" Maximum Belt Width; 4-3/8" Outside Diameter; 3-1/16" Face Width; Needle Bearing; Flanged; Steel
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Maximum Belt Width
3.063 Inch | 77.8 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Face Width
3.063 Inch | 77.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



