https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-RB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ3NXxpbWFnZS9qcGVnfGFHRmtMMmcxWVM4eE1EYzJPRFEyTlRreU1EQXpNQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlTUWw5Q1FsOHpNREI0TXpBd0xtcHdad3xkZjNmM2M2NDEzM2ZmYjhlNDFlNjk0NTBiYjllMmQzYTlhYTAyNjYwYjMzZWFlNzE2N2EzMDFkOTk2NzI1ZTY0
https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-RB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ3NXxpbWFnZS9qcGVnfGFHRmtMMmcxWVM4eE1EYzJPRFEyTlRreU1EQXpNQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlTUWw5Q1FsOHpNREI0TXpBd0xtcHdad3xkZjNmM2M2NDEzM2ZmYjhlNDFlNjk0NTBiYjllMmQzYTlhYTAyNjYwYjMzZWFlNzE2N2EzMDFkOTk2NzI1ZTY0
FENNER DRIVES
FENNER DRIVES
RA1850
FENNER DRIVES FENNER DRIVES
Description
RA1850 ROUND BELT IDLER PULLEY ; 1.84" OD 5/16" BELT
Round Belt; 0.591" Bore; 5/16" Belt Diameter; 1.84" Outside Diameter; 0.4" Face Width; Ball Bearing; Nylon
Part #
RA1850
BDI #
17283360
Details
36.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Round-Belt-Pulleys/RA1850/p/17283360
Your Price
$ 36.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.03
EAN
0662345007542
Product Group - BDI
M02342
Product Name
Round Belt Idler Pulley
Bearing Type
Ball Bearing
Material
Nylon
Inch - Metric
Inch
Other Features
6902-2RS Bearing
Category - BDI
Idler Round Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
Round
Manufacturer Item Number
RA1850
Manufacturer Internal Number
RA1850
Weight / LBS
0.065
Long Description
Round Belt; 0.591" Bore; 5/16" Belt Diameter; 1.84" Outside Diameter; 0.4" Face Width; Ball Bearing; Nylon
Bore
0.591 Inch | 15 Millimeter
Length Thru Bore
0.276 Inch | 7 Millimeter
Face Width
0.4 Inch | 10.16 Millimeter
Belt Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
1.84 Inch | 46.736 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

