https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-RB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ3NXxpbWFnZS9qcGVnfGFHRmtMMmcxWVM4eE1EYzJPRFEyTlRreU1EQXpNQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlTUWw5Q1FsOHpNREI0TXpBd0xtcHdad3xkZjNmM2M2NDEzM2ZmYjhlNDFlNjk0NTBiYjllMmQzYTlhYTAyNjYwYjMzZWFlNzE2N2EzMDFkOTk2NzI1ZTY0
https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-RB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ3NXxpbWFnZS9qcGVnfGFHRmtMMmcxWVM4eE1EYzJPRFEyTlRreU1EQXpNQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlTUWw5Q1FsOHpNREI0TXpBd0xtcHdad3xkZjNmM2M2NDEzM2ZmYjhlNDFlNjk0NTBiYjllMmQzYTlhYTAyNjYwYjMzZWFlNzE2N2EzMDFkOTk2NzI1ZTY0
FENNER DRIVES
FENNER DRIVES
RA2540
FENNER DRIVES FENNER DRIVES
Description
RA2540 ROUND BELT IDLER PULLEY ; 2.54" OD 5/16" BELT
Round Belt; 0.591" Bore; 5/16" Belt Diameter; 2.54" Outside Diameter; 7/16" Face Width; Ball Bearing; Nylon
Part #
RA2540
BDI #
17283363
Details
36.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Round-Belt-Pulleys/RA2540/p/17283363
Your Price
$ 36.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.042
EAN
0662345007559
Product Group - BDI
M02342
Product Name
Round Belt Idler Pulley
Bearing Type
Ball Bearing
Material
Nylon
Inch - Metric
Inch
Other Features
6902-2RS Bearing
Category - BDI
Idler Round Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
Round
Manufacturer Item Number
RA2540
Manufacturer Internal Number
RA2540
Weight / LBS
0.091
Long Description
Round Belt; 0.591" Bore; 5/16" Belt Diameter; 2.54" Outside Diameter; 7/16" Face Width; Ball Bearing; Nylon
Length Thru Bore
0.276 Inch | 7 Millimeter
Outside Diameter
2.54 Inch | 64.516 Millimeter
Belt Diameter
0.313 Inch | 7.95 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

