https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-RB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ3NXxpbWFnZS9qcGVnfGFHRmtMMmcxWVM4eE1EYzJPRFEyTlRreU1EQXpNQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlTUWw5Q1FsOHpNREI0TXpBd0xtcHdad3xkZjNmM2M2NDEzM2ZmYjhlNDFlNjk0NTBiYjllMmQzYTlhYTAyNjYwYjMzZWFlNzE2N2EzMDFkOTk2NzI1ZTY0
https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-RB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ3NXxpbWFnZS9qcGVnfGFHRmtMMmcxWVM4eE1EYzJPRFEyTlRreU1EQXpNQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlTUWw5Q1FsOHpNREI0TXpBd0xtcHdad3xkZjNmM2M2NDEzM2ZmYjhlNDFlNjk0NTBiYjllMmQzYTlhYTAyNjYwYjMzZWFlNzE2N2EzMDFkOTk2NzI1ZTY0
FENNER DRIVES
FENNER DRIVES
RA3501
FENNER DRIVES FENNER DRIVES
Description
RA3501 ROUND BELT IDLER PULLEY ; 3.5" OD 1/2" BELT
Round Belt; 0.669" Bore; 1/2" Belt Diameter; 3-1/2" Outside Diameter; 0.53" Face Width; Ball Bearing; Nylon
Part #
RA3501
BDI #
17283368
Details
32.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Round-Belt-Pulleys/RA3501/p/17283368
Your Price
$ 32.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.116
EAN
0662345005005
Product Group - BDI
M02342
Product Name
Round Belt Idler Pulley
Bearing Type
Ball Bearing
Material
Nylon
Inch - Metric
Inch
Other Features
6203-2RS Bearing
Category - BDI
Idler Round Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
Round
Manufacturer Item Number
RA3501
Manufacturer Internal Number
RA3501
Weight / LBS
0.256
Long Description
Round Belt; 0.669" Bore; 1/2" Belt Diameter; 3-1/2" Outside Diameter; 0.53" Face Width; Ball Bearing; Nylon
Face Width
0.53 Inch | 13.462 Millimeter
Belt Diameter
0.5 Inch | 12.7 Millimeter
Bore
0.669 Inch | 16.993 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

