BROWNING
BROWNING
N3 TIGHTENER SHAFT
BROWNING BROWNING
Description
N3 TIGHTENER SHAFT ; 1" DIA 3-1/8" USBL LEN
1" Shaft Diameter; 3-1/8" Usable Length; 4-3/8" Overall Length; 3/4-10 Mounting Thread Size 1; 7/8" Mounting Thread Length 1; Steel
Part #
1296953
BDI #
327211
Details
162.65
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Shafts-And-Studs/N3-TIGHTENER-SHAFT/p/327211
Your Price
$ 162.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.481
EAN
0662289254163
Product Group - BDI
M02342
Product Name
Idler Shaft
Thread Size 1
3/4-10
Thread Size 2
Not Applicable
Used With
ATQ | DATSQ | FATQ | FFTQ | SATQ
Material
Steel
Inch - Metric
Inch
Other Features
With Set Screw and Collar
Category - BDI
Idler Shafts and Studs
Harmonized Tariff Code
8431.39.00.80
Noun
Shaft
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
N3 TIGHTENER SHAFT
Manufacturer Internal Number
1296953
Weight / LBS
0.9
Long Description
1" Shaft Diameter; 3-1/8" Usable Length; 4-3/8" Overall Length; 3/4-10 Mounting Thread Size 1; 7/8" Mounting Thread Length 1; Steel
Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Length
4.375 Inch | 111.125 Millimeter
Thread Length 2
0 Inch | 0 Millimeter
Usable Length
3.125 Inch | 79.375 Millimeter
Thread Length 1
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



