Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

327212 Idler Shafts And Studs 

BROWNING BROWNING

N4 TIGHTENER SHAFT

Description

N4 TIGHTENER SHAFT ; 1" DIA 4-1/8" USBL LEN

1" Shaft Diameter; 4-1/8" Usable Length; 5-3/8" Overall Length; 3/4-10 Mounting Thread Size 1; 7/8" Mounting Thread Length 1; Steel

Part #

1296961

BDI #
327212

Details

174.14 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 174.14 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.581
EAN
0662289184194
Product Group - BDI
M02342
Product Name
Idler Shaft
Thread Size 1
3/4-10
Thread Size 2
Not Applicable
Used With
ATQ | DATSQ | FATQ | FFTQ | SATQ
Material
Steel
Inch - Metric
Inch
Other Features
With Set Screw and Collar
Category - BDI
Idler Shafts and Studs
Harmonized Tariff Code
8431.39.00.80
Noun
Shaft
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
N4 TIGHTENER SHAFT
Manufacturer Internal Number
1296961
Weight / LBS
1
Long Description
1" Shaft Diameter; 4-1/8" Usable Length; 5-3/8" Overall Length; 3/4-10 Mounting Thread Size 1; 7/8" Mounting Thread Length 1; Steel
Shaft Diameter
1 Inch | 25.4 Millimeter
Thread Length 1
0.875 Inch | 22.225 Millimeter
Usable Length
4.125 Inch | 104.775 Millimeter
Overall Length
5.375 Inch | 136.525 Millimeter
Thread Length 2
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh