BROWNING
BROWNING
N5 TIGHTENER SHAFT
BROWNING BROWNING
Description
N5 TIGHTENER SHAFT ; 1-1/2" DIA 4" USBL LEN
1-1/2" Shaft Diameter; 4" Usable Length; 5-11/16" Overall Length; 1-8 Mounting Thread Size 1; 1-5/16" Mounting Thread Length 1; Steel
Part #
1296979
BDI #
327216
Details
464.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Shafts-And-Studs/N5-TIGHTENER-SHAFT/p/327216
Your Price
$ 464.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.225
EAN
0662289234219
Product Group - BDI
M02342
Product Name
Idler Shaft
Thread Size 1
1-8
Thread Size 2
Not Applicable
Used With
ATQ-1 | DATQ-1 | FATQ-1 | FFTQ-1 | SATQ-1
Material
Steel
Inch - Metric
Inch
Other Features
With Set Screw and Collar
Category - BDI
Idler Shafts and Studs
Harmonized Tariff Code
8431.39.00.80
Noun
Shaft
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
N5 TIGHTENER SHAFT
Manufacturer Internal Number
1296979
Weight / LBS
2.8
Long Description
1-1/2" Shaft Diameter; 4" Usable Length; 5-11/16" Overall Length; 1-8 Mounting Thread Size 1; 1-5/16" Mounting Thread Length 1; Steel
Overall Length
5.688 Inch | 144.475 Millimeter
Usable Length
4 Inch | 101.6 Millimeter
Thread Length 1
1.313 Inch | 33.35 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Thread Length 2
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh