BREWER MACH AND GEAR
BREWER MACH AND GEAR
NO6
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
NO6 IDLER SHAFT ; SHAFT IDLER 1-1/2" SHFT DIA 6" USBL LEN
1-1/2" Shaft Diameter; 6" Usable Length; 7.662"OverallLength; 1-8 Mounting Thread Size 1; 1-5/16" Mounting Thread Length 1; Steel
Part #
NO6
BDI #
21437023
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Shafts-And-Studs/NO6/p/21437023
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.643
Product Group - BDI
M00134
Product Name
Idler Shaft
Thread Size 1
1-8
Thread Size 2
Not Applicable
Material
Steel
Inch - Metric
Inch
Other Features
Hardened and Ground | With Set Screw and Collar
Category - BDI
Idler Shafts and Studs
Harmonized Tariff Code
8431.39.00.80
Noun
Shaft
Keyword String
Idler
Weight / LBS
3.62
Long Description
1-1/2" Shaft Diameter; 6" Usable Length; 7.662"OverallLength; 1-8 Mounting Thread Size 1; 1-5/16" Mounting Thread Length 1; Steel
Thread Length 1
1.313 Inch | 33.35 Millimeter
Thread Length 2
0 Inch | 0 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Overall Length
7.662 Inch | 194.615 Millimeter
Usable Length
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh