Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SO6 https://www.bdiexpress.com/medias/INDBRWSHFTXX-IDLR-THRD-SO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFprTDJoaU55ODVNekUxTURZd09EYzFNamswTG1wd1p3fDIzOWZjODFiZDg5Mzc3MDkwNjZiNGQyYzIyMmUwMDI2ZmRlZTNlNTY2YjdlNzZhNTZkN2ZjNDY3YmVjNzU4M2I
20088838 Idler Shafts And Studs 

BREWER MACH AND GEAR BREWER MACH AND GEAR

SO6

Description

SO6 IDLER SHAFT ; 1-1/2" DIA 6" USBL LEN

1-1/2" Shaft Diameter; 6" Usable Length; 7.662"OverallLength; 1-14 Mounting Thread Size 1; 1-5/16" Mounting Thread Length 1; Steel

Part #

SO6

BDI #
20088838

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
1.643
Product Group - BDI
M02342
Product Name
Idler Shaft
Thread Size 1
1-14
Thread Size 2
Not Applicable
Used With
AL | GL | HL | LL | RL | SL
Material
Steel
Inch - Metric
Inch
Other Features
Hardened and Ground | With Set Screw and Collar
Long Description
1-1/2" Shaft Diameter; 6" Usable Length; 7.662"OverallLength; 1-14 Mounting Thread Size 1; 1-5/16" Mounting Thread Length 1; Steel
Thread Length 2
0 Inch | 0 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Overall Length
7.662 Inch | 194.615 Millimeter
Usable Length
6 Inch | 152.4 Millimeter
Thread Length 1
1.313 Inch | 33.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh