Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12-IDL-SPRK https://www.bdiexpress.com/medias/INDGATPLYXXX-IDLR-SB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg1MnxpbWFnZS9qcGVnfGFEZ3dMMmhsTXk4eE1EYzJPRFV3TXprNU5qUTBOaTlKVGtSSFFWUlFURmxZV0ZoZlNVUk1VbDlUUWw5Q1FsOHpNREI0TXpBd0xtcHdad3xhMWY4MmJkNzQ4OWNlYWRjNDE5NWE3MzcyYTI3MzZlNWYxZTk1MjZmMGFiYjgwZjYwNWJmYTkzNmQ5OTc1OTNh
1092981 Idler Synchronous Belt Pulleys 

GATES GATES

12-IDL-SPRK

Description

12-IDL-SPRK IDLER PULLEY ; 20MM BORE 12MM BW 8M 8MM BP 32T

Synchronous Belt; 20MM Bore; 12MM Belt Width; 8M Belt Series; 8MM Belt Pitch; 32 Teeth; Ball Bearing; Flanged; 79.883MM Outside Diameter; Steel

Part #

77201500

BDI #
1092981

Details

458.2 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 458.20 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
1.72
EAN
0072053190243
Product Group - BDI
M02342
Product Name
Synchronous Belt Idler Pulley
Belt Series
8M
Belt Pitch
8 MM
Number of Teeth
32
Bearing Type
Ball Bearing
Flanges
Yes
Material
Steel
Inch - Metric
Metric
Other Features
6304 Bearing | With Integrated Shaft | No Lubrication
Category - BDI
Idler Synchronous Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Synchronous
Keyword String
Idler Belt Synchronous
Manufacturer URL
Manufacturer Item Number
12-IDL-SPRK
Manufacturer Internal Number
7720-1500
Weight / LBS
3.8
Long Description
Synchronous Belt; 20MM Bore; 12MM Belt Width; 8M Belt Series; 8MM Belt Pitch; 32 Teeth; Ball Bearing; Flanged; 79.883MM Outside Diameter; Steel
Face Width
0.85 Inch | 21.59 Millimeter
Length Thru Bore
0.591 Inch | 15 Millimeter
Outside Diameter
3.145 Inch | 79.883 Millimeter
Bore
0.787 Inch | 20 Millimeter
Belt Width
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh