https://www.bdiexpress.com/medias/INDGATPLYXXX-IDLR-SB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg1MnxpbWFnZS9qcGVnfGFEZ3dMMmhsTXk4eE1EYzJPRFV3TXprNU5qUTBOaTlKVGtSSFFWUlFURmxZV0ZoZlNVUk1VbDlUUWw5Q1FsOHpNREI0TXpBd0xtcHdad3xhMWY4MmJkNzQ4OWNlYWRjNDE5NWE3MzcyYTI3MzZlNWYxZTk1MjZmMGFiYjgwZjYwNWJmYTkzNmQ5OTc1OTNh
https://www.bdiexpress.com/medias/INDGATPLYXXX-IDLR-SB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg1MnxpbWFnZS9qcGVnfGFEZ3dMMmhsTXk4eE1EYzJPRFV3TXprNU5qUTBOaTlKVGtSSFFWUlFURmxZV0ZoZlNVUk1VbDlUUWw5Q1FsOHpNREI0TXpBd0xtcHdad3xhMWY4MmJkNzQ4OWNlYWRjNDE5NWE3MzcyYTI3MzZlNWYxZTk1MjZmMGFiYjgwZjYwNWJmYTkzNmQ5OTc1OTNh
GATES
GATES
125-IDL-SPRK
GATES GATES
Description
125-IDL-SPRK IDLER PULLEY ; 50MM BORE 125MM BW 14M 14MM BP 34T
Synchronous Belt; 50MM Bore; 125MM Belt Width; 14M Belt Series; 14MM Belt Pitch; 34 Teeth; Ball Bearing; Flanged; 148.717MM Outside Diameter; Steel
Part #
77201630
BDI #
1092130
Details
1691.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Synchronous-Belt-Pulleys/125-IDL-SPRK/p/1092130
Your Price
$ 1,691.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
16.53
EAN
0072053190311
Product Group - BDI
M02342
Product Name
Synchronous Belt Idler Pulley
Belt Series
14M
Belt Pitch
14 MM
Number of Teeth
34
Bearing Type
Ball Bearing
Flanges
Yes
Material
Steel
Inch - Metric
Metric
Other Features
6310 Bearing | With Integrated Shaft | No Lubrication
Category - BDI
Idler Synchronous Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Synchronous
Manufacturer Item Number
125-IDL-SPRK
Manufacturer Internal Number
7720-1630
Weight / LBS
36.45
Long Description
Synchronous Belt; 50MM Bore; 125MM Belt Width; 14M Belt Series; 14MM Belt Pitch; 34 Teeth; Ball Bearing; Flanged; 148.717MM Outside Diameter; Steel
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Outside Diameter
5.855 Inch | 148.717 Millimeter
Face Width
5.63 Inch | 143.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

