https://www.bdiexpress.com/medias/INDGATPLYXXX-IDLR-SB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg1MnxpbWFnZS9qcGVnfGFEZ3dMMmhsTXk4eE1EYzJPRFV3TXprNU5qUTBOaTlKVGtSSFFWUlFURmxZV0ZoZlNVUk1VbDlUUWw5Q1FsOHpNREI0TXpBd0xtcHdad3xhMWY4MmJkNzQ4OWNlYWRjNDE5NWE3MzcyYTI3MzZlNWYxZTk1MjZmMGFiYjgwZjYwNWJmYTkzNmQ5OTc1OTNh
https://www.bdiexpress.com/medias/INDGATPLYXXX-IDLR-SB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg1MnxpbWFnZS9qcGVnfGFEZ3dMMmhsTXk4eE1EYzJPRFV3TXprNU5qUTBOaTlKVGtSSFFWUlFURmxZV0ZoZlNVUk1VbDlUUWw5Q1FsOHpNREI0TXpBd0xtcHdad3xhMWY4MmJkNzQ4OWNlYWRjNDE5NWE3MzcyYTI3MzZlNWYxZTk1MjZmMGFiYjgwZjYwNWJmYTkzNmQ5OTc1OTNh
GATES
GATES
62-IDL-SPRK
GATES GATES
Description
62-IDL-SPRK IDLER PULLEY ; 30MM BORE 62MM BW 8M 8MM BP 36T
Synchronous Belt; 30MM Bore; 62MM Belt Width; 8M Belt Series; 8MM Belt Pitch; 36 Teeth; Ball Bearing; Flanged; 90.068MM Outside Diameter; Steel
Part #
77201530
BDI #
1111523
Details
714.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Synchronous-Belt-Pulleys/62-IDL-SPRK/p/1111523
Your Price
$ 714.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
4.4
EAN
0072053190274
Product Group - BDI
M02342
Product Name
Synchronous Belt Idler Pulley
Belt Series
8M
Belt Pitch
8 MM
Number of Teeth
36
Bearing Type
Ball Bearing
Flanges
Yes
Material
Steel
Inch - Metric
Metric
Other Features
6306 Bearing | With Integrated Shaft | No Lubrication
Category - BDI
Idler Synchronous Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Synchronous
Manufacturer Item Number
62-IDL-SPRK
Manufacturer Internal Number
7720-1530
Weight / LBS
9.69
Long Description
Synchronous Belt; 30MM Bore; 62MM Belt Width; 8M Belt Series; 8MM Belt Pitch; 36 Teeth; Ball Bearing; Flanged; 90.068MM Outside Diameter; Steel
Belt Width
2.441 Inch | 62 Millimeter
Length Thru Bore
0.748 Inch | 19 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
3.546 Inch | 90.068 Millimeter
Face Width
2.91 Inch | 73.914 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

