DODGE
DODGE
8MX-36-36-IDL
DODGE DODGE
Description
8MX-36-36-IDL SYNCH SPROCKET
Idler Sprocket; HT500 Series; 2.83" Bore; 3.55" Outside Diameter; 36 Grooves; 8MM Pitch; 1.59" Face Width
Part #
482235
BDI #
20509179
Details
532.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Synchronous-Belt-Pulleys/8MX-36-36-IDL/p/20509179
Your Price
$ 532.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
2.33
EAN
0782477086137
Product Group - BDI
M02342
Noun
Sprocket
Keyword String
Idler
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Idler Sprocket
Product Specification
HT500 Series; 2.83" Bore; 3.55" Outside Diameter; 36 Grooves; 8MM Pitch; 1.59" Face Width
Long Description
Idler Sprocket; HT500 Series; 2.83" Bore; 3.55" Outside Diameter; 36 Grooves; 8MM Pitch; 1.59" Face Width